Motion
TL60L100
TL60L100, Timing Pulley 2012
MI ITEM #11582396
MFR #TL60L100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL60L100, Timing Pulley 2012
MI ITEM #11582396
MFR #TL60L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TL60L100 TL60L100, TIMING PULLEY, 2012

Specifications

  • Number Of Teeth
  • Outside Diameter
    181.20 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057627475
  • UPC_NO
    00195057627475
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    7.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought