Motion
TL96H300
TL96H300, Timing Pulley 3535
MI ITEM #11582416
MFR #TL96H300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL96H300, Timing Pulley 3535
MI ITEM #11582416
MFR #TL96H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TL96H300 TL96H300, TIMING PULLEY, 3535

Specifications

  • Number Of Teeth
  • Outside Diameter
    386.70 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057630567
  • UPC_NO
    00195057630567
  • Finish
    Black Oxide
  • Tooth Style
    H
  • Width
    20.0 in.
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought