Motion
U0X2-9/16
Split Taper Bushing - U0 Bushing, 2-9/16 Inch Bore, 8.3750 in Flg OD, 4.9375 in LTB, Steel Material
Mi Item #11582426
MFR #U0X2-9/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - U0 Bushing, 2-9/16 Inch Bore, 8.3750 in Flg OD, 4.9375 in LTB, Steel Material
Mi Item #11582426
MFR #U0X2-9/16

Mfr description
U0X2-9/16 U0X2-9/16, SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    6.0000 in
  • Barrel Diameter Small End
    5.7660 in
  • Bolt Circle Diameter
    7.0000 in | 177.80 mm
  • Bore Diameter  
    2-9/16 Inch
  • Bushing Size
    U0
  • Flange Outside Diameter  
    8.3750 in
  • Flange Thickness  
    0.7500 in | 19.05 mm
  • Length Through Bore  
    4.9375 in
  • Outside Diameter
    10.0
  • Screw Length
    2.7500 in | 69.85 mm
  • Screw Thread Size
    5/8-11
  • Weight
    27 lbs | 12.247 kg
  • Width
    10.0

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    U0x2-9/16
  • Manufacturer Upc Number
    00195057384873
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • UPC_NO
    00195057384873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)