Motion
U1X3
U1x3, Split Taper Bushing 3 Inch Finished Bore
MI ITEM #11582478
MFR #U1X3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U1x3, Split Taper Bushing 3 Inch Finished Bore
MI ITEM #11582478
MFR #U1X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U1X3 U1X3, SPLIT TAPER BUSHING, 3 INCH F

Specifications

  • Bushing Size
    U1
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Length Through Bore
  • Manufacturer Upc Number
    00195057385450
  • UPC_NO
    00195057385450
  • Finish
    Black Oxide
  • Outside Diameter
    10.0
  • Width
    10.0
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought