Motion
U1X4-3/16
Split Taper Bushing - U1 Bushing, 4-3/16 Inch Bore, 8.3750 in Flg OD, 7.1250 in LTB, Steel Material
Mi Item #11582502
MFR #U1X4-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - U1 Bushing, 4-3/16 Inch Bore, 8.3750 in Flg OD, 7.1250 in LTB, Steel Material
Mi Item #11582502
MFR #U1X4-3/16

Mfr description
U1X4-3/16 U1X4-3/16, SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    6.0000 in
  • Barrel Diameter Small End
    5.6490 in
  • Bolt Circle Diameter
    7.0000 in | 177.80 mm
  • Bore Diameter  
    4-3/16 Inch
  • Bushing Size
    U1
  • Flange Outside Diameter  
    8.3750 in
  • Flange Thickness  
    1.1875 in
  • Length Through Bore  
    7.1250 in
  • Outside Diameter
    10.0
  • Screw Length
    2.7500 in | 69.85 mm
  • Screw Thread Size
    5/8-11
  • Weight
    40 lbs | 18.144 kg
  • Width
    10.0

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    U1x4-3/16
  • Manufacturer Upc Number
    00195057385641
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    189.8 N-m
  • UPC_NO
    00195057385641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)