1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
Wx5-1/2
W Bushing, 5-1/2 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
MI ITEM #
11582563
MFR #
Wx5-1/2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
B & B MANUFACTURING, INC. Wx5-1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
Wx5-1/2
W Bushing, 5-1/2 in Bore, 15.0000 in Flg OD, 11.3750 in LTB
MI ITEM #
11582563
MFR #
Wx5-1/2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
WX5-1/2 WX5-1/2, QD BUSHING, 5-1/2 INCH
Specifications
Bushing Size
W
Bore Type
Finished Bore
Bore Diameter
5-1/2 in
Flange Outside Diameter
15.0000 in
Length Through Bore
11.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought