Motion
VQ2201-3C1
Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 2 Solenoid, Base Mounted Plug-in
Mi Item #11582997
MFR #VQ2201-3C1
Price$63.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 2 Solenoid, Base Mounted Plug-in
Mi Item #11582997
MFR #VQ2201-3C1

Mfr description
VQ2201-3C1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.21/each

Specifications

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Plug-in
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)