Specifications
Dimensions
- Bore Diameter200 mm
- Stroke100 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeSingle Clevis
- Product TypeTie Rod Air Cylinders
- SeriesCS1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)