Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Two Types Of Mounting
- Cylinder StyleCompact
- Lock TypeCompact Lock Mechanism
- Locking PositionAny Position
- Mounting TypeTwo Types Of Mounting
- Operating Pressure Range1 to 0.2 MPa
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCLQ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)