Motion
0403X06X08
Male JIC Braze Connector
MI ITEM #11589063
MFR #0403X06X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Braze Connector
MI ITEM #11589063
MFR #0403X06X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0403X06X08 MALE JIC BRAZE CONNECTOR

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    3/4-16
  • End 2 Style
    Braze-On Bore
  • Manufacturer Catalog
  • Length
    0.94 in / 23.876 mm
  • Weight
    0.09 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    0.81 in / 20.574 mm
  • Standards Met
    Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
  • Harmonization Code
    8412.90.9015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought