Specifications
Dimensions
- Hex Size0.813 in / 20.6502 mm
- Length0.94 in / 23.876 mm
- Weight0.073 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread3/4-16
- End 1 TypeMale
- End 2 StyleBraze-On Bore
- Harmonization Code8412.90.9015
- Manufacturer Catalog
- Standards MetTube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.