Overview
Mfr description
0403X08X08SS MALE JIC BRAZE CONNECTOR
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread3/4-16
- Manufacturer Catalog
- Length0.94 in / 23.876 mm
- Body MaterialStainless Steel
- End 1 TypeMale
- Hex Size0.813 in / 20.6502 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data