Motion
0403X10X10
Male JIC Braze Connector
MI ITEM #11589066
MFR #0403X10X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Braze Connector
MI ITEM #11589066
MFR #0403X10X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0403X10X10 MALE JIC BRAZE CONNECTOR

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    7/8-14
  • End 2 Style
    Braze-On Bore
  • Manufacturer Catalog
  • Length
    1.1 in / 27.94 mm
  • Weight
    0.1122 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    0.938 in / 23.8252 mm
  • Standards Met
    Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought