Specifications
Dimensions
- Hex Size1.125 in / 28.575 mm
- Length1.28 in / 32.512 mm
- Weight0.184 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-1/16-12
- End 1 TypeMale
- End 2 StyleBraze-On Bore
- Harmonization Code8412.90.9015
- Manufacturer Catalog
- Standards MetTube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)