Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- Hex Size1.125 in / 28.575 mm
- Length1.28 in / 32.512 mm
Details
- Adapter TypeStraight Adapter
- Body MaterialStainless Steel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-1/16-12
- End 1 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- MaterialStainless Steel
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)