Overview
Mfr description
0403X24X24 MALE JIC BRAZE CONNECTOR
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-7/8-12
- End 2 StyleBraze-On Bore
- Manufacturer Catalog
- Length1.65 in / 41.91 mm
- Weight0.62 lb
- Body MaterialSteel
- End 1 TypeMale
- Hex Size2 in / 50.8 mm
- Standards MetTube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data