Motion
0403X32X32
Male JIC Braze Connector
MI ITEM #11589072
MFR #0403X32X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Braze Connector
MI ITEM #11589072
MFR #0403X32X32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0403X32X32 MALE JIC BRAZE CONNECTOR

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    2-1/2-12
  • End 2 Style
    Braze-On Bore
  • Manufacturer Catalog
  • Length
    2.05 in / 52.07 mm
  • Weight
    1.344 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    2.625 in / 66.675 mm
  • Standards Met
    Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought