Motion
0404X16X16
Male Pipe Braze Connector
MI ITEM #11589077
MFR #0404X16X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe Braze Connector
MI ITEM #11589077
MFR #0404X16X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0404X16X16 MALE PIPE BRAZE CONNECTOR

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    1-11-1/2
  • End 2 Style
    Braze-On Bore
  • Manufacturer Catalog
  • Length
    1.313 in / 33.3502 mm
  • Weight
    0.272 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    1.375 in / 34.925 mm
  • Standards Met
    Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought