Overview
Mfr description
0500X04X04 JIC BRAZE ELBOW-BARSTOCK
Specifications
- Adapter TypeElbow & Straights
- End 1 Thread7/16-20
- Manufacturer Catalog
- Length1.14 in / 28.956 mm
- Body MaterialSteel
- Hex Size0.5 in / 12.7 mm
- Standards MetTube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data