Overview
Mfr description
0500X10X10 JIC BRAZE ELBOW-BARSTOCK
Specifications
- Adapter TypeElbow & Straights
- End 1 Thread7/8-14
- Manufacturer Catalog
- Length1.922 in / 48.8188 mm
- Body MaterialSteel
- Hex Size0.937 in / 23.7998 mm
- Standards MetTube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data