Overview
Mfr description
0500X12X12 JIC BRAZE ELBOW-BARSTOCK
Specifications
- Adapter TypeElbow & Straights
- End 1 Thread1-1/16-12
- Manufacturer Catalog
- Length2.219 in / 56.3626 mm
- Body MaterialSteel
- Hex Size1.125 in / 28.575 mm
- Standards MetTube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data