Motion
0900X06X06
Braze To 37° JIC Female Swivel Union
MI ITEM #11589085
MFR #0900X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Braze To 37° JIC Female Swivel Union
MI ITEM #11589085
MFR #0900X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0900X06X06 BRAZE ON JIC SWIVEL

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    Braze-On Bore
  • End 1 Thread
    9/16-18
  • End 2 Style
    JIC 37° Flare Swivel
  • Manufacturer Catalog
  • Length
    0.73 in / 18.542 mm
  • Body Material
    Steel
  • End 2 Type
    Female
  • Hex Size
    0.687 in / 17.4498 mm
  • Standards Met
    Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought