Motion
0900X12X12
Braze To 37° JIC Female Swivel Union
Mi Item #11589088
MFR #0900X12X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Braze To 37° JIC Female Swivel Union
Mi Item #11589088
MFR #0900X12X12

Mfr description
0900X12X12 BRAZE ON JIC SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.25 in / 31.75 mm
  • Length
    1.063 in / 27.0002 mm

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    Braze-On Bore
  • End 1 Thread
    1-1/16-12
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)