Motion
100PX04
Hex Socket Plug - 1/4-18 Thread, Steel
MI ITEM #11589092
MFR #100PX04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Socket Plug - 1/4-18 Thread, Steel
MI ITEM #11589092
MFR #100PX04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100PX04 LEVEL SEAL PLUGS - 7/8" TAPER

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    NPT
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.0151 lb
  • Additional Details
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    8412.90.9015
  • Hex Size
    0.25 in / 6.35 mm
  • Length
    0.406 in / 10.3124 mm
  • Shape
    Plug
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text