Motion
100PX12
Hex Socket Level Seal Plug
MI ITEM #11589095
MFR #100PX12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Socket Level Seal Plug
MI ITEM #11589095
MFR #100PX12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100PX12 LEVEL SEAL PLUGS - 7/8" TAPER

Specifications

  • Adapter Type
    Hex Socket Plug
  • End 1 Style
    NPT
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-14
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.0765 lb
  • Additional Details
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    8412.90.9015
  • Hex Size
    0.563 in / 14.3002 mm
  • Length
    0.531 in / 13.4874 mm
  • Shape
    Plug
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought