Motion
100PX24
Hex Socket Level Seal Plug
Mi Item #11589098
MFR #100PX24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Socket Level Seal Plug
Mi Item #11589098
MFR #100PX24

Mfr description
100PX24 LEVEL SEAL PLUGS - 7/8" TAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • Hex Size
    0.75 in / 19.05 mm
  • Length
    0.656 in / 16.6624 mm
  • Weight
    0.382 lb

Details

  • Adapter Type
    Hex Socket Plug
  • Additional Details
    Steel pipe fitting fittings meet SAE J514 specifications.
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/2-11-1/2
  • Harmonization Code
    8412.90.9015
  • Manufacturer Catalog
  • Material
    Steel
  • Shape
    Plug
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)