Motion
105X04SS
Inverted Flare Nuts 316 SS
MI ITEM #11589102
MFR #105X04SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverted Flare Nuts 316 SS
MI ITEM #11589102
MFR #105X04SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
105X04SS INVERTED FLARE NUT STAINLESS

Specifications

  • Adapter Type
    Caps & Nuts
  • End 1 Style
    Inverted Flare
  • End 1 Thread
    7/16-24
  • Manufacturer Catalog
  • Body Material
    Stainless Steel
  • End 1 Type
    Male
  • Hex Size
    0.433 in / 10.9982 mm
  • Length
    0.56 in / 14.224 mm
  • Country of Origin
    CN
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought