Motion
105X04T
Inverted Flare Nut Trivalent Plated
Mi Item #11589103
MFR #105X04T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverted Flare Nut Trivalent Plated
Mi Item #11589103
MFR #105X04T

Mfr description
105X04T INVERTED FLARE NUT - STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.433 in / 10.9982 mm
  • Length
    0.56 in / 14.224 mm
  • Weight
    0.0131 lb

Details

  • Adapter Type
    Caps & Nuts
  • Body Material
    Steel
  • Country of Origin
    CN
  • End 1 Style
    Inverted Flare
  • End 1 Thread
    7/16-24
  • End 1 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)