Motion
105X06T
Inverted Flare Nut Trivalent Plated
MI ITEM #11589105
MFR #105X06T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverted Flare Nut Trivalent Plated
MI ITEM #11589105
MFR #105X06T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
105X06T INVERTED FLARE NUT - STEEL

Specifications

  • Adapter Type
    Caps & Nuts
  • End 1 Style
    Inverted Flare
  • End 1 Thread
    5/8-18
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    0.62 in / 15.748 mm
  • Length
    0.66 in / 16.764 mm
  • Country of Origin
    CN
  • Standards Met
    Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.031 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought