Motion
1703X24X24
Male JIC to Code 61 Flange 45° Elb
MI ITEM #11589129
MFR #1703X24X24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Code 61 Flange 45° Elb
MI ITEM #11589129
MFR #1703X24X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1703X24X24 CODE 61 JIC 45 DEGREE ELBOW

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-7/8-12
  • End 2 Style
    Code 61 Flange
  • Manufacturer Catalog
  • Weight
    2.266 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    2 in / 50.8 mm
  • Standards Met
    Four bolt flange connections meet SAE J518 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text