Motion
1803X16X16
Male JIC to Code 62 Heavy Flange 45° Elb
MI ITEM #11589138
MFR #1803X16X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Code 62 Heavy Flange 45° Elb
MI ITEM #11589138
MFR #1803X16X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1803X16X16 CODE 62 JIC 45 DEGREE ELBOW

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-5/16-12
  • End 2 Style
    Code 62 Heavy Flange
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    1.375 in / 34.925 mm
  • Standards Met
    Four bolt flange connections meet SAE J518 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought