Motion
1804X20X20
Male JIC to Code 62 Heavy Flange 90° Elb
MI ITEM #11589142
MFR #1804X20X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Code 62 Heavy Flange 90° Elb
MI ITEM #11589142
MFR #1804X20X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1804X20X20 CODE 62 JIC 90 DEGREE ELBOW

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-5/8-12
  • End 2 Style
    Code 62 Heavy Flange
  • Manufacturer Catalog
  • Weight
    1.876 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    1.688 in / 42.8752 mm
  • Standards Met
    Four bolt flange connections meet SAE J518 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought