Motion
1824X16
Flange Head Plug Code 62
MI ITEM #11589144
MFR #1824X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Head Plug Code 62
MI ITEM #11589144
MFR #1824X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    0.812 in

Details

  • Adapter Type
    Flange Cap
  • Body Material
    Steel
  • Flange Code
    Code 62
  • Manufacturer Compatibility
    This product only works with other World Wide Fitting products

Overview

Mfr description
1824X16 FLANGE PLUG
  • Four bolt flange connections meet SAE J518 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought