Motion
1901X16
2 Piece Split Flange Kit - SAE Code 61
MI ITEM #11589148
MFR #1901X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Piece Split Flange Kit - SAE Code 61
MI ITEM #11589148
MFR #1901X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1901X16 CODE 61 FLANGE KIT
  • Four bolt flange connections meet SAE J518 specifications.

Specifications

  • Flange Code
    Code 61
  • Flange Plate Size
    1 in
  • Body Material
    Steel
  • Number Of Bolts
    4
  • Manufacturer Compatibility
    This product only works with other World Wide Fitting products
  • Adapter Type
    Split Flange Halves
  • Weight
    0.7244 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought