Motion
1951X24
Split Flange Clamp - SAE Code 61
Mi Item #11589164
MFR #1951X24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Flange Clamp - SAE Code 61
Mi Item #11589164
MFR #1951X24

Mfr description
1951X24 SAE SPLIT FLANGE CLAMP CODE 61
  • Four bolt flange connections meet SAE J518 specifications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Plate Size
    1-1/2 in
  • Weight
    0.512 oz

Details

  • Adapter Type
    Split Flange Halves
  • Body Material
    Steel
  • Flange Code
    Code 61
  • Manufacturer Compatibility
    This product only works with other World Wide Fitting products
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)