Motion
1951X32
Split Flange Clamp - SAE Code 61
MI ITEM #11589165
MFR #1951X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Flange Clamp - SAE Code 61
MI ITEM #11589165
MFR #1951X32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Plate Size
    2 in
  • Weight
    0.584 oz

Details

  • Adapter Type
    Split Flange Halves
  • Body Material
    Steel
  • Flange Code
    Code 61
  • Manufacturer Compatibility
    This product only works with other World Wide Fitting products

Overview

Mfr description
1951X32 SAE SPLIT FLANGE CLAMP CODE 61
  • Four bolt flange connections meet SAE J518 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought