Overview
Mfr description
2403X08X08SS UNION
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread3/4-16
- End 2 StyleJIC 37° Flare
- End 2 Thread3/4-16
- Manufacturer Catalog
- Length1.62 in / 41.148 mm
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size0.813 in / 20.6502 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data