Motion
2404LX08X08
Male Pipe to Male JIC Straight Long
MI ITEM #11589192
MFR #2404LX08X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe to Male JIC Straight Long
MI ITEM #11589192
MFR #2404LX08X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2404LX08X08 MALE CONNECTOR - LONG

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    NPT
  • End 1 Thread
    3/4-16
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    1/2-14
  • Manufacturer Catalog
  • Length
    3.04 in / 77.216 mm
  • Weight
    0.358 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.875 in / 22.225 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought