Overview
Mfr description
2404X06X04SS MALE CONNECTOR
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread9/16-18
- End 2 StyleNPT
- End 2 Thread1/4-18
- Manufacturer Catalog
- Length1.43 in / 36.322 mm
- Weight0.062 lb
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size0.625 in / 15.875 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data