Motion
2404X06X12SS
Male JIC to Male Pipe - 316 SS
MI ITEM #11589201
MFR #2404X06X12SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Male Pipe - 316 SS
MI ITEM #11589201
MFR #2404X06X12SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2404X06X12SS MALE CONNECTOR

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    9/16-18
  • End 2 Style
    NPT
  • End 2 Thread
    3/4-14
  • Manufacturer Catalog
  • Length
    1.75 in / 44.45 mm
  • Weight
    0.21 lb
  • Body Material
    Stainless Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    1.125 in / 28.575 mm
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text