Overview
Mfr description
2404X10X06SS MALE CONNECTOR
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size5/8 in
- End 1 Thread7/8-14
- End 2 StyleNPT
- End 2 Size3/8 in
- End 2 Thread3/8-18
- MaterialStainless Steel
- Manufacturer Catalog
- Length1.7 in / 43.18 mm
- Weight0.172 lb
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size0.938 in / 23.8252 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data