Overview
Mfr description
2404X12X16SS MALE CONNECTOR-STAINLESS ST
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-1/16-12
- End 2 StyleNPT
- End 2 Thread1-11-1/2
- Manufacturer Catalog
- Length2.25 in / 57.15 mm
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.375 in / 34.925 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data