Overview
Mfr description
2404X16X08SS MALE CONNECTOR
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/16-12
- End 2 StyleNPT
- End 2 Thread1/2-14
- Manufacturer Catalog
- Length2.11 in / 53.594 mm
- Weight0.36 lb
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.375 in / 34.925 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data