Overview
Mfr description
2404X20X16SS MALE CONNECTOR
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/8-12
- End 2 StyleNPT
- End 2 Thread1-11-1/2
- Manufacturer Catalog
- Length2.42 in / 61.468 mm
- Weight0.67 lb
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.688 in / 42.8752 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data