Overview
Mfr description
2404X32X32SS MALE CONNECTOR
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread2-1/2-12
- End 2 StyleNPT
- End 2 Thread2-11-1/2
- Manufacturer Catalog
- Length3.11 in / 78.994 mm
- Weight1.89 lb
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size2.625 in / 66.675 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data