Overview
Mfr description
2406X06X04SS TUBE END REDUCER
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread9/16-18
- End 2 StyleJIC 37° Flare
- End 2 Thread7/16-20
- Manufacturer Catalog
- Length1.175 in / 29.845 mm
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size0.688 in / 17.4752 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data