Overview
Mfr description
2406X08X06SS TUBE END REDUCER
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread3/4-16
- End 2 StyleJIC 37° Flare
- End 2 Thread9/16-18
- Manufacturer Catalog
- Length1.306 in / 33.1724 mm
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size0.875 in / 22.225 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data