Overview
Mfr description
2406X12X08SS TUBE END REDUCER
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-1/16-12
- End 2 StyleJIC 37° Flare
- End 2 Thread3/4-16
- Manufacturer Catalog
- Length1.563 in / 39.7002 mm
- Weight0.22 lb
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size1.25 in / 31.75 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data