Overview
Mfr description
2406X20X16SS TUBE END REDUCER
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/8-12
- End 2 StyleJIC 37° Flare
- End 2 Thread1-5/16-12
- Manufacturer Catalog
- Length1.973 in / 50.1142 mm
- Weight0.7 lb
- Body MaterialStainless Steel
- End 1 TypeMale
- End 2 TypeFemale
- Hex Size2 in / 50.8 mm
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data