Motion
2408X04SS
Male JIC Plug - 316 SS
MI ITEM #11589259
MFR #2408X04SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC Plug - 316 SS
MI ITEM #11589259
MFR #2408X04SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2408X04SS PLUG

Specifications

  • Adapter Type
    External Hex Plug
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16-20
  • Material
    Stainless Steel
  • Manufacturer Catalog
  • End 1 Type
    Male
  • Additional Details
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
  • Harmonization Code
    7318.16.0085
  • Hex Size
    0.5 in / 12.7 mm
  • Length
    0.8 in / 20.32 mm
  • Shape
    Plug
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought